missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Cut-Resistant Glove Liners
Non-latex, Diamond yarn cut-resistant glove liners provide adequate cut resistance and protection during rigorous procedures
$257.13 - $257.13
Specifications
ANSI Abrasion Rating | ANSI 2 |
---|---|
Chlorinated | No |
Construction | Knit |
Cuff Material | Uncoated |
Coating Material | Uncoated |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-103-767
|
Ansell
5789910 |
X-Small |
Case for $257.13
|
|
|||||
17-103-768
|
Ansell
5789911 |
Small |
Case for $257.13
|
|
|||||
17-103-769
|
Ansell
5789912 |
Medium |
Case for $257.13
|
|
|||||
17-103-770
|
Ansell
5789913 |
Large |
Case for $257.13
|
|
|||||
17-103-771
|
Ansell
5789914 |
X-Large |
Case for $257.13
|
|
|||||
Description
- ANSI A2 Cut Rating: Cut protection during rigorous, high-risk procedures
- Lightweight Dyneema™ Diamond Yarn: Uncompromising comfort and dexterity
- Allergy Optimized Formulation: Non-latex and 100% chemical accelerator-free
- Adequate cut-resistance
- Sterile
Specifications
ANSI 2 | |
Knit | |
Uncoated | |
Reusable | |
Yes | |
Cut-resistant Glove Liners | |
No | |
Offer light to moderate level cut protection from laceration-type and scalpel injuries that may occur during rigorous procedures | |
Unisex | |
Knit | |
Straight |
No | |
Uncoated | |
White | |
Ambidextrous | |
Nylon | |
Sterile | |
No | |
In between two surgical gloves | |
Orange | |
Unlined |