missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
$62.91 - $203.56
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Finish | Matte |
Catalog Number | Mfr. No. | Dimensions (LxW) | Format | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Format | Height (Metric) | Price | Quantity | |||
17-004-747
|
Brady™
M617492 |
0.5 x 1 in. | Die-cut | 12.7 mm |
Each for $62.91
|
|
|||
17-004-875
|
Brady™
M6124492 |
1.65 x 0.5 in. | Die-cut | 41.91 mm |
Each for $203.56
|
|
|||
17-004-888
|
Brady™
M6203492 |
1.75 x 1 in. | Die-cut | 44.45 mm |
Each for $111.02
|
|
|||
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
- Made of B-492 polyester material
Specifications
Not Autoclavable | |
None | |
Matte | |
Single-side Printable | |
Labels | |
General Identification, Laboratory Labeling | |
No | |
-320°F to +230°F | |
0.0032 in. |
Permanent Acrylic | |
White | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-196°C to +110°C | |
0.081 mm |