missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels
Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.
$85.11 - $117.20
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Format | Die-cut |
Material | Polyester |
Catalog Number | Mfr. No. | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity | ||||
17-012-125
|
Brady™
M5112490 |
31.75 mm (W) x 9.53 mm (H) | BMP51;BMP53;M511;M510 |
Each for $101.42
|
|
||||
17-012-210
|
Brady™
M5125490 |
44.45 mm (W) x 25.40 mm (H) | BMP51;BMP53;M511;M510 |
Each for $101.42
|
|
||||
17-012-180
|
Brady™
M5113490 |
38.10 mm (W) x 55.88 mm (H) | BMP51;BMP53;M511;M510 |
Each for $117.20
|
|
||||
17-012-336
|
Brady™
M5114490 |
38.10 mm (W) x 95.25 mm (H) | BMP51;BMP53;M511;M510 |
Each for $85.11
|
|
||||
Description
- Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
- Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap
Specifications
Autoclavable | |
White | |
Polyester | |
-320°F to 266°F |
Permanent Acrylic | |
Die-cut | |
Labels | |
0.5 in. |