missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Freestanding Undercounter Pharmacy Refrigerator
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$5930.58 - $6239.50
Specifications
Type | Refrigerator |
---|---|
Temperature Range | 1°C to 10°C |
Door Style | Solid Swing |
No. of Doors | 1 |
Cabinet Material | Scratch-resistant Painted Steel |
Description
These cutting-edge pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery. These freestanding refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes. Freestanding units require a 4-inch margin on all sides for adequate ventilation. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.Specifications
Refrigerator | |
Solid Swing | |
Scratch-resistant Painted Steel | |
Undercounter | |
H-drive | |
115 V |
1°C to 10°C | |
1 | |
Powder-coated Steel | |
Microprocessor Temperature Controller | |
NEMA 5-15 |