missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Freestanding Undercounter Laboratory Freezer Manual Defrost
Manual defrost freezer offering professional cold storage for laboratory settings.
Supplier: Corepoint™ Scientific PF051WWW0M20
Description
The White Diamond Series Freestanding Undercounter Laboratory Freezers feature a microprocessor temperature controller and digital display, allowing for precise temperature control, verification, and recovery versus mechanical style thermostats.
- Critical samples are security backed with an extensive package of audible and visual alarms.
- Models are UL/C-UL Listed, include a full 3-year comprehensive warranty, and utilize environmentally friendly, natural, hydrocarbon refrigerants.
Specifications
Undercounter Freezer | |
119 L | |
Solid Swing | |
Scratch-resistant Painted Steel | |
3 | |
Undercounter | |
Microprocessor Temperature Controller | |
115 V |
4.2 cu. ft. | |
-15°C to -25°C | |
1 | |
Painted Steel | |
cULus | |
Manual | |
NEMA 5-15 | |
H-drive |