missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Freestanding Countertop Pharmacy Freezer
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
Supplier: ABS PHABTNSFUCFS0120LH
Description
These countertop pharmacy freezers are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These freestanding freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Freestanding units require a 4-inch margin on all sides for adequate ventilation.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Vaccine Freezer | |
48 L | |
Hinged | |
Left | |
Painted Steel | |
cULus, ETL, ENERGYSTAR | |
Microprocessor Temperature Controller | |
115 V |
1.7 cu. ft. | |
-15°C to -28°C | |
1 | |
Scratch-resistant Painted Steel | |
3 | |
Countertop | |
NEMA 5-15 | |
H-drive |