missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ FR and Chemical Resistant Coverall with Attached Hood and Elastic Wrists
PyroGuard CRFR flame-resistant coveralls are designed to wear over your primary FR garments, helping to extend the life of your primary FR clothing.
Supplier: International Enviroguard™ 9115T3XL
Description
- Coveralls also offer protection from a broad range of chemicals and provide flash fire protection that meets NFPA 2113
- Advanced, self-extinguishing fabric does not melt or drip when ignited to prevent flames from spreading
- Attached respirator-fit hood combined with secure, elastic wrists accommodate a respirator to prevent toxic inhalation and keep sleeves in place to avoid skin exposure
- PyroGuard CRFR flame-resistant suits stop flames and chemicals in their tracks offering the comfort and safety you need to work in tough environments
- Proprietary bilaminate fabric protects against flames and chemicals
- Elastic back stretches with user for more comfort and better tear resistance
- Storm flap over zipper adds an extra layer of protection
- Taped seams offer added protection over serged seam coveralls
- Possible applications include petrochemical environments, manufacturing, industrial, oil/gas, and more
Specifications
Flame-resistant Coveralls | |
Unisex | |
Gray | |
Elastic at Back | |
Elastic | |
Attached, Elastic Face | |
Serged, Taped | |
Acid, Chemicals, Caustics, Flame, Anti-static | |
None |
3X-Large | |
CFR Bilaminate Fabric | |
Single-use | |
Elastic | |
Hooded | |
2-way Front Zipper with Storm Flap | |
Non-sterile | |
Yes |