missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Flip and Grip Pipette Holder
Unique pipette holder that gives you the option of using on the benchtop or hanging under shelf to help maximize your working space.
$279.16 - $279.16
Specifications
Product Type | Pipette Stand |
---|---|
Includes | One Pipette Holder |
Autoclavable | Not Autoclavable |
Holds | Pipettes |
Material | ABS |
Description
- Will hold up to 12 single-channel pipettes, or a combo of 3 single and 3 multichannel pipettes
- Holds most common brands
- Rubber grips prevent scratching pipette
- Weighted base
- Installation hardware included
Specifications
Pipette Stand | |
Not Autoclavable | |
ABS | |
Vertical | |
No | |
Single and multi-channel pipettes | |
19.3 cm | |
33.2 cm (Benchtop), 18.7 cm (Undershelf) | |
19.3 cm |
One Pipette Holder | |
Pipettes | |
1 | |
None | |
Non-sterile | |
33.2 x 19.3 cm (Benchtop), 18.7 x 19.3 cm (Undershelf) | |
7.6 in. | |
13.1 in. (Benchtop), 7.4 in. (Undershelf) | |
7.6 in. |