missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flask with Narrow Neck
The Flat Bottom Boiling Flask with Narrow Neck is ideal for dealing with liquids at different temperatures due to its thick-walled design.
Supplier: Eisco™ CH0410B
Description
- Flat bottom boiling flask
- Made from high quality borosilicate glass
- Narrow neck design
- Beaded rim
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
Clear | |
Borosilicate Glass (3.3) | |
15 cm | |
Narrow | |
Autoclavable | |
Yes | |
Non-sterile |
50 mL | |
Heating Liquids | |
10.6 cm | |
10.6 cm | |
Reusable | |
Beaded | |
Flat |