missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 45/40
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$1045.10 - $1045.10
Specifications
Column Type | Flash Chromatography |
---|---|
For Use With (Application) | Flash Chromatography |
Joint Size | ST/NS 45/40 |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
111007948
|
MilliporeSigma™ Supelco™
Z4166731EA |
1000 mL | 57 mm | 508 mm |
Each for $1,045.10
|
|
|||
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.Specifications
Flash Chromatography | |
Flash Chromatography | |
ST/NS 45/40 |