missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Flammable Material Storage Refrigerators
Elevate your lab safety with Corepoint™ Flammable Storage Refrigerators.
Supplier: Corepoint™ Scientific FR171WWW0HC
Description
- Flammable storage refrigerators meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. Utilizes non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
- Meet NFPA 45 and 30 Requirements for Flammable Storage
- Temperature alarms
- Keyed Door locks
- Spacious shelving
- Probe access
- Natural hydrocarbon refrigerants
- These refrigerators provide multi-functional features in a costeffective design, including temperature alarms, keyed door locks, interior shelving, probe access, and microprocessor temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Refrigerator | |
481 L | |
R600a | |
1 | |
Scratch-resistant Painted Steel | |
EPA-compliant High-density Urethane Foam | |
ETL, NFPA, ENERGYSTAR | |
Digital | |
White | |
Flammable Refrigeration | |
Cycle | |
Audible and Visual High and Low Temperature Alarms | |
2.5 A | |
115 V |
17 cu. ft | |
1°C to 10°C | |
Solid Swing | |
5 | |
Powder-coated Steel | |
Stainless Steel | |
Upright | |
No | |
Fan-forced | |
2-year Parts and Labor Warranty | |
77 in. | |
H-drive | |
NEMA 5-15 |