missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Flammable Material Storage Manual Defrost Touchscreen Freezers
Elevate your lab safety with Corepoint™ Flammable Storage Freezers.
Supplier: Corepoint™ Scientific FF141WWW0MHCTS
Description
- Flammable storage freezers meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. Utilizes non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers. These units feature temperature alarms, keyed door locks, interior shelving, probe access, and microprocessor temperature control.
- Intuitive Touchscreen Controllers
- Microproessor temperature control
- Temperature alarms and datalogging
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- Our freezers showcase elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Freezer | |
396 L | |
Solid Swing | |
Stainless Steel | |
Stainless Steel | |
6 | |
Upright | |
White | |
3-year Parts and Labor Warranty, 5-year Compressor Parts Warranty | |
Audible and Visual High and Low Temperature Alarms | |
NEMA 5-15 | |
H-drive |
14 cu. ft | |
-15°C to -25°C | |
Scratch-resistant Painted Steel | |
EPA-compliant High-density Urethane Foam | |
Powder-coated Steel | |
ETL, NFPA, ENERGYSTAR | |
No | |
Fan-forced | |
Manual | |
3.5 A | |
115 V | |
R290 |