missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Strong Tip General Purpose Forceps
Popular general-purpose tweezers for use without magnification
$22.28 - $24.78
Specifications
Tip Style | Straight, Strong |
---|---|
Material | Stainless Steel |
Product Type | Forceps |
For Use With (Application) | Dissection, research, laboratories, small-parts handling |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
16-100-101
|
Fisherbrand™
PL2 |
Tip and Handle Serrations |
Each for $24.78
|
|
|||||
16-100-102
|
Fisherbrand™
PL3 |
No Serrations |
Each for $22.28
|
|
|||||
16-100-100
|
Fisherbrand™
PL1 |
Finger Grip Serrations |
Each for $22.34
|
|
|||||
Description
- Made of antimagnetic stainless steel
- Overall length is 4.5 in. (115mm) or 4.75 in. (120mm) depending on model
- Dimension for 4.5 in. models: L: 4.5 in. (115mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)
- Dimensions for 4.7 in. models: L: 4.75 in. (120mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- Some models features serrated handles or tips for better control
Specifications
Straight, Strong | |
Stainless Steel | |
Forceps | |
Dissection, research, laboratories, small-parts handling |