missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microcentrifuge Foam Tube Racks
Float in water bath with full load of tubes and samples
$174.97 - $191.93
Specifications
Product Type | Microcentrifuge Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Color | Gray |
Material | Foam |
Positions | 30 |
Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
05-664-15C
|
N/A | Microtubes (250 and 400 μL) |
Pack of 6 Each for $191.93
Case of 6 Pack for $1,151.58
|
|
|||||
05-664-15D
|
N/A | Microtubes (500 μL, 1.5 and 1.8 mL) |
Pack of 6 Each for $174.97
Case of 6 Pack for $1,049.82
|
|
|||||
Description
- Made from chemical- and solvent-resistant polyester foam
- Resilient wells grip tubes securely
- Flame retardant
- Capacity: 30 wells, five rows of six sockets per rack
Order Info
Weigh less than 2 oz. (56.7g)
Specifications
Microcentrifuge Tube Rack | |
Gray | |
30 |
Not Autoclavable | |
Foam | |
6/Pk. |