missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 18 mm Screw Top Headspace Vials

Fisherbrand™ 18 mm headspace vials are specifically designed to withstand high internal pressure due to their round bottom profile.

$68.71 - $106.59

Specifications

Diameter (Metric) Outer 22.5 mm
Material Glass
Graduated No
No. per Pack 100
Size (Metric) Opening 18 mm
View More Specs

Products 4
Catalog Number Mfr. No. Color Volume (Metric) Usable Volume (Metric) Total Height (Metric) Price Quantity  
Catalog Number Mfr. No. Color Volume (Metric) Usable Volume (Metric) Total Height (Metric) Price Quantity  
13-622-135
Accessories View Documents
Fisherbrand™
13622135
Amber 8 mL 10.8 mL 46 mm
Pack of 100 Each for $106.59
Only null left
 
13-622-133
Accessories View Documents
Fisherbrand™
13622133
Amber 18 mL 20.6 mL 75.5 mm
Each for $90.83
Only null left
 
13-622-134
Accessories View Documents
Fisherbrand™
13622134
Clear 8 mL 10.8 mL 46 mm
Each for $68.71
Only null left
 
13-622-132
Accessories View Documents
Fisherbrand™
13622132
Clear 18 mL 20.6 mL 75.5 mm
Pack of 100 Each for $95.90
Only null left
 
Description

Description

  • Type 1 borosilicate glass
  • Easily handled by robotic arms that lift the vial from the tray
  • Distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Designed for Perkin Elmer™, Tekmar™ and Varian™ units
Specifications

Specifications

22.5 mm
No
18 mm
Round Bottom
Screw Cap
18 mm
Glass
100
Screw Thread
Fisherbrand
Screw Top Headspace Vial
No
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'