missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated HDPE Rectangular Bottles
Save valuable shelf space while providing greater materials storage.
$56.03 - $236.28
Specifications
Color | White, Translucent |
---|---|
Material | HDPE |
Max. Temperature (Metric) | 110°C |
Max. Temperature (English) | 230°F |
Quantity | Case, Pack |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-311-3A
|
N/A | 25 mL |
Pack of 10 Each for $56.03
|
|
|||||
03-311-3B
|
N/A | 50 mL |
Pack of 10 Each for $62.48
Case of 10 Pack for $624.80
|
|
|||||
03-311-3C
|
N/A | 100 mL |
Case of 100 Each for $84.00
|
|
|||||
03-311-3D
|
N/A | 250 mL |
Pack of 10 Each for $95.59
Case of 10 Pack for $955.90
|
|
|||||
03-311-3E
|
N/A | 500 mL |
Pack of 6 Each for $76.38
Case of 6 Pack for $458.28
|
|
|||||
03-311-3F
|
N/A | 1000 mL |
Pack of 6 Each for $128.07
Case of 4 Pack for $512.28
|
|
|||||
03-311-3G
|
N/A | 2000 mL |
Pack of 6 Each for $236.28
Case of 2 Pack for $472.56
|
|
|||||
Description
Save valuable shelf space while providing greater materials storage.
Ideal for shipping and storing solid chemicals, liquids and pastes.
- Graduated in mL
- Wide mouth for convenient cleaning, sample filling and retrieval
- HDPE screw cap with LDPE inner security seal eliminates leaks
- Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal
Specifications
White, Translucent | |
110°C | |
Case, Pack | |
Non-sterile | |
Translucent | |
Not Autoclavable | |
Wide | |
Square Bottle | |
Screw Cap |
HDPE | |
230°F | |
Yes | |
Translucent | |
Yes | |
Yes | |
Square | |
HDPE | |
No |