missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for FB-VE16-1 Vertical Electrophoresis System

Creates the wells in gels for electrophoresis

$179.96 - $197.22

Specifications

For Use With (Equipment) Owl P1-CST Multiple Gradient Gel Caster
Type Comb
Gel Dimensions 16 x 14 cm
Length (English) Gel 6.3 in.
Length (Metric) Gel 16 cm
View More Specs

Products 4
Catalog Number Mfr. No. Volume (Metric) Well Length (Metric) Footprint Teeth Count Width (Metric) Teeth Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Well Length (Metric) Footprint Teeth Count Width (Metric) Teeth Price Quantity  
FB-VE16-20
View Documents
Fisherbrand™
P115D
201 μL 20 cm 15 0.61 cm
Each for $189.86
Only null left
 
FB-VE16-19
View Documents
Fisherbrand™
P115C
107 μL 20 cm 15 0.61 cm
Each for $197.22
Only null left
 
FB-VE16-17
View Documents
Fisherbrand™
P110C
183 μL 20 cm 10 1.04 cm
Each for $179.96
Only null left
 
FB-VE16-18
View Documents
Fisherbrand™
P110D
343 μL 20 cm 10 1.04 cm
Each for $179.96
Only null left
 
Description

Description

Specifications

Specifications

Owl P1-CST Multiple Gradient Gel Caster
16 x 14 cm
16 cm
13 cm
7.08 in.
Comb
6.3 in.
5.5 in.
14 cm
18 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'