missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 614B Series Centrifuge
The 614B Series Centrifuge is a basic physican's office and clinical laboratory centrifuge.
Supplier: Fisherbrand™ 00004018000*
Description
- Single-speed, six-place, fixed angle centrifuge.
- Small footprint.
- Out-of-balance tolerant.
- Lid safety switch.
- Positive Lid Latching – Firm mechanical latching of the lid prevents the escape of debris.
- Clear Shatter Proof Lid – Allows for safe sample observation and optical calibrations.
- Reinforced Side Walls – Glass fiber reinforced nylon and high impact polycarbonate provide dual layers of safety protection.
- Includes: 6-place Fixed Angle Rotor, universal tube holders, and 2 year warranty.
Order Info
Standard accessories (available separately) include 6-place fixed-angle rotor, six 13 to 17 x 75mm tube holders, six 13 to 17 x 100 mm tube holders, six 13 to 17 x 125 mm tubes holders, and six tube-holder cap.
Specifications
6-place Fixed Angle Centrifuge, Up to 15 mL Tubes, Timer | |
Fixed Angle Centrifuge | |
1,100 x g | |
No | |
2 Years | |
8.75 in. | |
14 in. | |
Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Side Walls | |
11.75 in. | |
6-place Fixed Angle | |
614B | |
12 lb. | |
Clinical | |
1,000 to 1,999 x g | |
Yes | |
12 lb. (5.4 kg) | |
50/60 Hz |
6-place Fixed Angle Rotor, Tube Holders | |
6 x 15 mL | |
3,250 rpm | |
Max Accel: 30 sec., Max Decel: 40 sec. | |
600 Series | |
22 cm | |
36 cm | |
Mechanical | |
30 cm | |
Timer | |
Yes | |
5.4 kg | |
1 Ea. | |
3,000 to 3,999 rpm | |
8.75 x 11.75 x 14 in. (22.2 x 29.8 x 35.6 cm) | |
1 to 30 min. | |
115 V |