missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovatek EZTest - Ethylene Oxide Gas B. atrophaeus
Innovatek EZTest - Ethylene Oxide Gas B. atrophaeus is an easy-to-use test for monitoring sterilization
$449.53 - $778.03
Specifications
Color | Yellow Indicator |
---|---|
For Use With (Application) | Monitoring Sterilization |
Model | EZTest™ |
Temperature (Metric) | 37°C |
Heating Time | 48 hr. at 37 °C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
29-801-071
|
Innovatek
4140EZG625 |
25 Tests/Pk. |
Pack of 25 Each for $449.53
|
|
|||||
29-801-070
|
Innovatek
4140EZG6 |
100 Tests/Pk. |
Pack of 100 Each for $778.03
|
|
|||||
Description
- EZTest is a self-contained biological indicator (BI) for monitoring sterilization
- Ethylene Oxide Gas - B. atrophaeus Self-Contained Biological Indicator
- Bacterial spores on a carrier material packaged within a small, thermoplastic culture tube
- Sealed-glass ampoule of specially formulated soybean casein digest culture medium
- Color indicator turns noticeably yellow when growth occurs
- Easy-to-use in-office; no laboratory transfer needed
- Dramatic visual results within 48 hours
Specifications
Yellow Indicator | |
EZTest™ | |
48 hr. at 37 °C |
Monitoring Sterilization | |
37°C | |
106 |