missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.
$10192.33 - $33765.40
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Pre-slit | No |
Sterility | Sterile |
Certifications/Compliance | ISO 8362-1 |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
01000867
|
Stevanato Group
P06B25276461 |
3 mL | 1800/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-671-095
|
Stevanato Group
06B20206461 |
3 mL | 1500/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000868
|
Stevanato Group
06B25267082 |
4 mL | 1800/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000869
|
Stevanato Group
P05B25266434 |
8 mL | 720/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000870
|
Stevanato Group
P05B25266492 |
10 mL | 720/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000871
|
Stevanato Group
05B20606924 |
20 mL | 360/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000872
|
Stevanato Group
P06B20016461 |
3 mL | 2280/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000873
|
Stevanato Group
06B25437082 |
4 mL | 2280/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000874
|
Stevanato Group
P05B20036434 |
8 mL | 960/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000875
|
Stevanato Group
05B20036492 |
10 mL | 960/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01000876
|
Stevanato Group
05B25366924 |
20 mL | 480/Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Specifications
Clear | |
No | |
ISO 8362-1 | |
Aseptic Filling Equipment |
Borosilicate Glass | |
Sterile | |
No |