missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Extreme Gloves Anti Vibe
Extreme Gloves Anti Vibe have heavyweight Durafibre™ microfibre palm with D3O™ Zero™ foam padded palm patches for added protection. WasteNot™ Spandex back with Camo pattern provides form fitty memory.
Supplier: Watson Gloves 010BKM
Description
- Heavyweight Durafibre™ microfibre palm with recycled grade D3O™ Zero™ foam padded palm patches
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Polyurethane printed fingertip and thumb is compatible with all touchscreen devices
- Heavy duty rubber on back of hand and fingers
- Snug-fitting neoprene wrist with secure Velcro™ closure
Specifications
Industrial | |
Black | |
Partially Textured | |
Yes | |
Anti-impact Gloves | |
Non-sterile | |
No |
Uncoated | |
Reusable | |
Ambidextrous | |
Microfiber | |
Medium | |
Gunn | |
High Preformance, General Labor, Mechanic, High Dexterity work |