missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flask, Narrow Neck
High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.
Supplier: Eisco™ CH0424SET
Description
- Conical Erlenmeyer flask with graduations
- Made from high quality borosilicate glass
- Conical shape with narrow neck
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
50 to 1000 mL | |
Clear | |
50 mL, 150 mL, 250 mL, 500 mL, 1000 mL | |
Heating/Holding Liquids | |
21.59 cm | |
24.13 cm | |
5 Pk. | |
Conical | |
13.5 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Non-treated |
DIN ISO 1773 | |
Narrow neck | |
Borosilicate Glass (3.3) | |
8.5 in. | |
9.5 in. | |
Narrow | |
Erlenmeyer Flask | |
3.5 lb. | |
34.29 cm | |
Reusable | |
Narrow | |
Flat | |
5 |