missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flask, Narrow Neck
High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.
Supplier: Eisco™ CH0424J
Description
- Conical Erlenmeyer flask with graduations
- Made from high quality borosilicate glass
- Conical shape with narrow neck
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
3000 mL | |
Clear | |
190.5 mm | |
3000 mL | |
Heating/Holding Liquids | |
11 in. | |
12 in. | |
Narrow | |
Erlenmeyer Flask | |
2.5 lb. | |
Autoclavable | |
Yes | |
Non-sterile | |
Non-treated |
DIN ISO 1773 | |
Chemical durability | |
50.8 mm | |
Borosilicate Glass (3.3) | |
600 mL | |
36 cm | |
22 cm | |
1 Ea. | |
Conical | |
22 cm | |
Reusable | |
Narrow | |
Flat | |
1 |