missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Erlenmeyer Flask, Narrow Neck

High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.

Supplier:  Eisco™ CH0424H

 View more versions of this product

Catalog No. S88908


Only null left
Explore available promotions

Description

Description

  • Conical Erlenmeyer flask with graduations
  • Made from high quality borosilicate glass
  • Conical shape with narrow neck
  • As per DIN ISO 1773 standard

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

1000 mL
Clear
1000 mL
Heating/Holding Liquids
6 in.
12 in.
Narrow
Erlenmeyer Flask
1 lb.
9.7 cm
Reusable
Narrow
Flat
1
DIN ISO 1773
Chemical durability
Borosilicate Glass (3.3)
200 mL
24 cm
9.7 cm
1 Ea.
Conical
1 in.
Autoclavable
Yes
Non-sterile
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions