missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Round Tube Base and Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 23-30.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
General Purpose Seating | |
No | |
19.5 to 24.5 in. | |
Yes | |
19.05 kg | |
Yes | |
42 lb. | |
Black powder-coated steel base with fixed foot ring | |
300 lb. | |
Polyurethane |
15 year parts, lifetime on pneumatic lift | |
Pneumatic | |
Yes | |
Yes | |
6-way Adjustable | |
Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base | |
Standard | |
136 kg | |
No | |
Gray | |
Desk Height |