missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair Chrome - Medium Bench Height with Chrome Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 36 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 19.5-27 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
No | |
General Purpose Seating | |
Yes | |
17.25 to 22.5 in. | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
136 kg | |
No | |
Gray | |
Desk Height |
15 year parts, lifetime on pneumatic lift | |
Pneumatic | |
No | |
Yes | |
14.06 kg | |
Yes | |
31 lb. | |
Nylon Reinforced Fiberglass | |
300 lb. | |
Polyurethane |