missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8245PSV Type P Class 2 Public Safety Vest

Five point breakaway design

$41.25 - $45.42

Specifications

No. of Pockets 1
Tape Type 1 in. 3M™ Scotchlite™ reflective stripes
View More Specs

Products 8
Catalog Number Mfr. No. Color Size Size (English) Chest Size (Metric) Chest Price Quantity  
Catalog Number Mfr. No. Color Size Size (English) Chest Size (Metric) Chest Price Quantity  
19-808-171
View Documents
Ergodyne™
23395
Lime Large to X-Large 44 to 52 in. 112 to 132 cm
Each for $41.25
Only null left
 
19-808-170
View Documents
Ergodyne™
23393
Lime Small to Medium 36 to 44 in. 91 to 112 cm
Each for $41.25
Only null left
 
19-808-173
View Documents
Ergodyne™
23399
Lime 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
Each for $41.25
Only null left
 
19-808-172
View Documents
Ergodyne™
23397
Lime 3X-Large 52 to 58 in. 132 to 147 cm
Each for $41.25
Only null left
 
19-808-166
View Documents
Ergodyne™
23383
Orange Small to Medium 36 to 44 in. 91 to 112 cm
Each for $41.25
Only null left
 
19-808-168
View Documents
Ergodyne™
23387
Orange 3X-Large 52 to 58 in. 132 to 147 cm
Each for $41.25
Only null left
 
19-808-169
View Documents
Ergodyne™
23389
Orange 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
Each for $41.25
Only null left
 
19-808-167
View Documents
Ergodyne™
23385
Orange Large to X-Large 44 to 52 in. 112 to 132 cm
Each for $45.42
Only null left
 
Description

Description

  • ANSI-compliant, 3.6 oz. solid front with 3.3 oz. mesh back
  • Level II ANSI-certified, 3M™ Scotchlite™ tape set on 4.5 in. contrasting color background
  • Radio tabs/holders
  • One multi-division inside

Compliance

Meets ANSI 207

Specifications

Specifications

1
1 in. 3M™ Scotchlite™ reflective stripes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'