missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Equity™-1 Capillary GC Column, df 1 μm

Designed for general purpose applications where a non-polar column is required.

$951.00 - $1,960.00

Specifications

Product Line Equity
USP Type G1, G2, G9
Type Capillary GC
Max. Temperature -60°C to +300°C (isothermal or programmed)
For Use With (Application) Gas Chromatography (GC)
View More Specs

Products 4
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Price Quantity  
111008190
View Documents
MilliporeSigma™ Supelco™
28049U
30 m 0.25 mm N/A
Only null left
 
111006670
View Documents
MilliporeSigma™ Supelco™
28050U
60 m 0.25 mm N/A
Only null left
 
111006498
View Documents
MilliporeSigma™ Supelco™
28052U
100 m 0.25 mm N/A
Only null left
 
111007956
View Documents
MilliporeSigma™ Supelco™
28057U
30 m 0.32 mm N/A
Only null left
 
Description

Description

Application: This column is designed for general purpose applications where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase: Bonded. Poly(dimethyl siloxane)
Specifications

Specifications

Equity
Capillary GC
Gas Chromatography (GC)
Fused Silica
Non-Polar
G1, G2, G9
-60°C to +300°C (isothermal or programmed)
1 μm
Poly(dimethyl siloxane)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Equity is a registered trademark of Sigma-Aldrich Co. LLC