missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 24-Place Fixed-Angle Rotor w/Aerosol-tight Lid
For Models 5415D/5415R Microcentrifuges
Supplier: Eppendorf™ 022636596
Includes: Rotor and aerosol containment lid
Description
- 24 × 1.5 to 2.0mL capacity
- Supplied with metal aerosol-tight lid for vapor containment
- Maximum speed/RCF: 13,200rpm/16,110 x g
- Autoclavable to 121°C (250°F)
Order Info
Accepts smaller tubes with accessory adapters, sold separately.
Specifications
Fixed Angle Rotor | |
16,110 x g | |
Eppendorf 5415D/5415R Microcentrifuge | |
Rotor and aerosol containment lid |
24 x 1.5/2 mL | |
13,200 rpm | |
Fixed | |
Autoclavable |