missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Glass GC Column, for Varian™ 3000, 4000, 6000, and Vista (FID, Inj. A to Det. A, On-Column)
Empty column may be used for packing adsorbents for temperature-programmed desorption (TPD) instrumentation.
$264.67 - $264.67
Specifications
Type | Empty GC |
---|---|
For Use With (Application) | Gas Chromatography (GC) |
Material | Glass Column |
Packing Material | None |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
111004388
|
MilliporeSigma™ Supelco™
21722 |
1.8 m | 4 mm |
Each for $264.67
|
|
||||
Description
Silane treated empty glass column. Fittings are not included. This column fits Varian 3000, 4000, 6000, and Vista (FID, injector A to detector A, on-column injection)Specifications
Empty GC | |
Gas Chromatography (GC) | |
Glass Column | |
None |