missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Electrostatic Dissipative Polyimide Labels
Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.
$98.68 - $309.68
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic, Static-dissipative |
Coating | None |
Color | White |
Finish | Gloss |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
17-607-663
|
Brady™
M72767 |
0.25 x 2 in. |
Each for $98.68
|
|
|||||
17-607-673
|
Brady™
M725768 |
0.25 x 1.25 in. |
Each for $309.68
|
|
|||||
17-607-674
|
Brady™
M74768 |
0.4 x 0.4 in. |
Each for $171.48
|
|
|||||
17-607-675
|
Brady™
M79768 |
0.2 x 0.65 in. |
Each for $265.25
|
|
|||||
Description
Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.
- Engineered to withstand high temperatures.
- Low profile, glossy white polyimide material (B-767) features a static dissipative adhesive and liner.
- Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
- Labels do not require reflow or preheatings to ensure printing readability.
- Surface resistivity meets ANSI/ESD S541-2008 recommended range for Dissipative ESD packaging materials.
- UL Approved: Meets requirements of MIL-STD-202G, Method 215K.
- Service temperature of -94° to 212°F (-70° to 100°C).
- A ribbon is required to print this material.
Specifications
Not Autoclavable | |
None | |
Gloss | |
Polyimide | |
Thermal Transfer | |
Non-sterile |
Permanent Acrylic, Static-dissipative | |
White | |
Die-cut | |
Single-side Printable | |
Labels |