missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Electronic Balance ASTM Class 1 Weight with ISO/IEC 17025 Accredited Certificate and Protective Case
Troemner Individual Calibration Weights Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances.
$363.09 - $598.24
Specifications
Product Type | Calibration Mass |
---|---|
Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
Material | Stainless Steel (316) |
Case Material | Polycarbonate |
Density | 7.95 g/cm3 |
Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Price | Quantity | ||||
02218359
|
Troemner™
80850276 |
50 g | 0.12 mg |
N/A
|
|
||||
02218357
|
Troemner™
30391526 |
150 g | 0.375 mg |
N/A
|
|
||||
02218353
|
Troemner™
30391528 |
300 g | 0.75 mg |
N/A
|
|
||||
02218351
|
Troemner™
80850274 |
400 g | 0.975 mg |
N/A
|
|
||||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Calibration Mass | |
Stainless Steel (316) | |
7.95 g/cm3 | |
Protective Case |
ISO/IEC 17025 Accredited Certificate | |
Polycarbonate | |
Cylindrical |