missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guardian™ Class 00 Natural Rubber Low-Voltage Electricians Gloves - 11 in.
Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 00 insulating gloves will protect workers from up to 500 V.
Supplier: Guardian™ 89008
Description
- Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
- Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
- Each pair is visually inspected, then individually packaged into polybags with user instructions
- Class 00 gloves will protect workers from up to 500 V
- Made in the USA
Specifications
ANSI/ASTM D120, Class 00, NFPA 70E | |
Black | |
8 | |
Unisex | |
Manufactured in an ISO 9001-Certified Factory | |
28 cm |
Industrial | |
Natural Rubber | |
Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation | |
Rolled | |
11 in. | |
500 V |