missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-969
EDGE™ 48-969 - Economical solution for medium duty applications requiring very high cut resistance, grip and oil-repellence performance in oily environment
$1669.18 - $1669.18
Specifications
Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A7, ANSI/ISEA 105-2024 PUN Level 3, EN ISO 21420:2020 |
---|---|
Certifications/Compliance (Europe) | EN407:2020, EN 388:2016 +A1:2018 |
Coated Area | Palm |
Construction | Knit |
Coating Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-986-141
|
Ansell
48969060 |
6 |
Case of 144 Pair for $1,669.18
|
|
|||||
17-986-142
|
Ansell
48969070 |
7 |
Case of 144 Pair for $1,669.18
|
|
|||||
17-986-143
|
Ansell
48969080 |
8 |
Case of 144 Pair for $1,669.18
|
|
|||||
17-986-144
|
Ansell
48969090 |
9 |
Case of 144 Pair for $1,669.18
|
|
|||||
17-986-145
|
Ansell
48969100 |
10 |
Case of 144 Pair for $1,669.18
|
|
|||||
17-986-146
|
Ansell
48969110 |
11 |
Case of 144 Pair for $1,669.18
|
|
|||||
Description
- Key Features and Benefits
- NBR coating finish: High grip in oily environment
- Optimized visibility: Bright yellow ensures high visibility
- Thermal resistance: Ability to confidently handle hot components
- Description
- Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-969 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
- Optimized visibility: these bright yellow cut-resistant gloves ensure that hands remain highly visible, promoting safety even in low-light or dark conditions
- Enhanced defenses: EDGE™ 48-969 offers a high level of abrasion resistance and very high cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.
Specifications
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A7, ANSI/ISEA 105-2024 PUN Level 3, EN ISO 21420:2020 | |
Palm | |
Nitrile | |
Specific | |
HPPE, Spandex, Nylon, Steel Fiber, Nitrile | |
EN 388:2016 +A1:2018 | |
Unisex | |
Knitwrist | |
HPPE, Spandex, Nylon, Steel fiber | |
Case | |
48-969 | |
13 | |
225 to 275 mm |
EN407:2020, EN 388:2016 +A1:2018 | |
Knit | |
ANSI A7 | |
No | |
Cut-resistant Gloves | |
Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects | |
Gray | |
Rough | |
Seamless Lining | |
ANSI/ISEA 105-16 Level 3 | |
Keystone | |
8.85 to 10.82 in. | |
EDGE |