missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-939
EDGE™ 48-939 - Economical solution for medium duty applications requiring high cut resistance, grip and oil-repellence performance in oily environment
$1622.96 - $1622.96
Specifications
Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 4, EN ISO 21420:2020 |
---|---|
Certifications/Compliance (Europe) | EN407:2020, EN 388:2016 +A1:2018 |
Coated Area | Palm |
Construction | Knit |
Coating Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-986-134
|
Ansell
48939060 |
6 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-135
|
Ansell
48939070 |
7 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-136
|
Ansell
48939080 |
8 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-137
|
Ansell
48939090 |
9 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-138
|
Ansell
48939100 |
10 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-139
|
Ansell
48939110 |
11 |
Case of 144 Pair for $1,622.96
|
|
|||||
17-986-140
|
Ansell
48939120 |
12 |
Case of 144 Pair for $1,622.96
|
|
|||||
Description
- Key Features and Benefits
- NBR coating finish: High grip in oily environment
- Gauntlet design: more oil repellent area and easy donning and doffing
- Thermal resistance: Ability to confidently handle hot components
- Description
- Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-939 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
- Gauntlet design: EDGE™ 48-939 hand protection gloves' gauntlet extends oil repellent area and makes donning and doffing easy.
- Enhanced defenses: EDGE™ 48-939 offers a high level of abrasion resistance and cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.
Specifications
ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 4, EN ISO 21420:2020 | |
Palm | |
Nitrile | |
Specific | |
Polyester, HPPE, Spandex, Nitrile | |
EN 388:2016 +A1:2018 | |
Unisex | |
Gauntlet | |
Polyester, HPPE, Spandex | |
Case | |
48-939 | |
13 | |
285 to 345 mm |
EN407:2020, EN 388:2016 +A1:2018 | |
Knit | |
ANSI A4 | |
Yes | |
Cut-resistant Gloves | |
Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects | |
Black | |
Rough | |
Seamless Lining | |
ANSI/ISEA 105-16 Level 4 | |
Keystone | |
11.22 to 13.58 in. |