missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Side-Loading Acrylic Glove Dispenser
Side-loading dispenser helps keep gloves nearby, with individual slots for quick replacement of empty glove boxes. Dispensers can be mounted either vertically or horizontally with the included wall-mounting hardware.
$385.13 - $385.13
Specifications
Product Type | Glove Box Holder |
---|---|
Color | Clear |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Mounting | Keyhole Slots |
Catalog Number | Mfr. No. | Capacity | No. of Compartments | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | No. of Compartments | Price | Quantity | ||||
22-899-010
![]() |
Dynamic Diagnostics
400030 |
3 Boxes | 3 |
Each for $385.13
|
|
||||
Description
Side-loading dispenser helps keep gloves nearby, with individual slots for quick replacement of empty glove boxes. Dispensers can be mounted either vertically or horizontally with the included wall-mounting hardware.
- Clear acrylic construction makes it easy to determine available stock
- Individual glove box slots simplify the process of replacing empty boxes
- Dispensers can be mounted to the wall either vertically or horizontally
- Mounting hardware is included
Specifications
Glove Box Holder | |
Disposable Glove Boxes | |
Keyhole Slots | |
Mounting hardware |
Clear | |
Acrylic | |
Side Loading |