missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DuraSleeve™ Wire Marking Inserts for M6/M7 Printers
DuraSleeve™ Wire Marking Inserts are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.
$1136.35 - $1233.82
Specifications
Certifications/Compliance | DIN VDE 0472 Part 815, RoHS Compliant |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
17-004-926
|
Brady™
BM15390 |
0.163 in. x 0.59 in. |
Each for $1,136.35
|
|
|||||
17-004-927
|
Brady™
BM30390 |
0.163 in. x 1.18 in. |
Each for $1,233.82
|
|
|||||
Description
- Great resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
- Meets the requirements of a halogen-free material
- Made of B-390 polypropylene material
Specifications
DIN VDE 0472 Part 815, RoHS Compliant | |
White | |
Die-cut | |
Label | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
3000 Labels | |
-40°F to +212°F | |
0.163 in. |
Non-adhesive | |
Matte | |
Polypropylene | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
Rectangle | |
-40°C to +100°C | |
4.14 mm |