missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ Individually Calibrated ASTM Liquid-In-Glass Thermometers, Organic Liquid Fill
Use these mercury-free, calibrated thermometers in quality control laboratories. The Durac™ Plus™ ASTM Liquid-In-Glass Thermometer conforms to ASTM standards for methods specified in the order table.
Supplier: H-B Instrument™ HBB607800500
Description
- Individually calibrated at specified points and supplied with a Calibration Report stating corrections to one-tenth of the smallest division
- Ideal for use in quality control laboratories
- Blue organic liquid fill against lead-free white back glass; individually serialized
Warranty
One year limited
Specifications
S64F-03 / Precision | |
Total Immersion | |
Blue Organic Liquid | |
131°F | |
77°F to 131°F | |
±0.2°F |
32, 80, 95, 115, 130°F | |
405 mm | |
ASTM Thermometer | |
77°F | |
— | |
0.2°F |