missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience DiluFlow Nozzles
Set of 5 nozzles for use with DiluFlow.
$759.85 - $791.90
Specifications
Product Type | Tubing Nozzle |
---|---|
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
16-949-053
|
Interscience
513024 |
4.8 to 8 mm dia. Tubings |
Pack of 5 Each for $759.85
|
|
|||||
16-949-020
|
Interscience
513040 |
1.6 to 3.2 mm dia. Tubings |
Pack of 5 Each for $791.90
|
|
|||||
Description
- Set of 5 nozzles and caps for DiluFlow tubings
PTFE set:
- Fits tubings with inner diameter of 4.8 to 8 mm
PEEK set:
- Fits tubings with inner diameter of 1.6 to 3.2 mm
Specifications
Tubing Nozzle | |
Not Autoclavable | |
Non-sterile | |
5/Pk. |