missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Flame-Resistant Arc Flash Gloves with Neoprene Palm - 13 Gauge
Specially engineered yarn blends Aramid Fibers with a variety of inherently flame resistant fibers for Arc Flash Level 2 protection. Neoprene coating on the palm enhances grip, and provides resistance to flames and oil.
$18.17 - $20.34
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Arc Flash | Level 2 |
Coating Material | Neoprene |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-5132
|
Superior Glove™
S13FRNE6 |
6 |
N/A
|
|
|||||
29-636-5133
|
Superior Glove™
S13FRNE7 |
7 |
N/A
|
|
|||||
29-636-5134
|
Superior Glove™
S13FRNE8 |
8 |
N/A
|
|
|||||
29-636-5135
|
Superior Glove™
S13FRNE9 |
9 |
N/A
|
|
|||||
29-636-5136
|
Superior Glove™
S13FRNE10 |
10 |
N/A
|
|
|||||
29-636-5137
|
Superior Glove™
S13FRNE11 |
11 |
N/A
|
|
|||||
Description
- Engineered yarn blends Aramid Fibers with a variety of strong and inherently flame-resistant fibers for arc flash protection
- 13-gauge knit shell increases dexterity and hand movement
- Neoprene palm coating enhances wet/dry grip, flame-resistant properties and provides resistance to oil
- Arc flash testing placed these gloves at level 2, with an Arc Thermal Performance Value (ATPV) of 11 cal/cm2
- Gloves are treated with Ultra-Fresh to achieve 99.9% antimicrobial status
- Touchscreen compatible
Specifications
ANSI 4 | |
Neoprene | |
ANSI A4 | |
Arc Flash Gloves | |
Knit | |
13 |
Level 2 | |
Gray | |
Aramid Fiber | |
Utilities, Petrochemical, Oil and Gas Industries | |
S13FRNE |