missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Ray Stool Chrome with Stationary Glides
Adjustable chrome polyurethane ray stool with stationary glides.
$649.90 - $668.07
Specifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
Finish | Chrome |
For Use With (Application) | Laboratory Seating |
Frame Material | Cast Aluminum |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15-002-645
|
Fisherbrand™
91RP821SLGRYGCAB |
Gray |
Each for $668.07
|
|
|||||
15-003-149
|
Fisherbrand™
91RP821SLBLGCAB |
Blue |
Each for $668.07
|
|
|||||
15-003-377
|
Fisherbrand™
91RP821SLGCAB |
Black |
Each for $649.90
|
|
|||||
Description
- Adjustable from 17 to 22 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Chrome | |
Cast Aluminum | |
300 lb. | |
17 to 22 in. | |
15 Year Parts, Lifetime on Pneumatic Lift | |
Stationary Glides | |
42 cm | |
No | |
No | |
No | |
Polyurethane |
Not Autoclavable | |
Laboratory Seating | |
Chrome Cast Aluminum | |
Pneumatic | |
No | |
25 lb. | |
16.5 in. | |
No | |
No | |
No | |
Laboratory Seat | |
Desk Height |