missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Deepwell Plates 384-well, 200 μL
Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. Safe Code option provides 3-level coding for safe sample and vessel identification.
$672.13 - $1992.83
Specifications
Barcode | No Barcode |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Volume (Metric) Well | 200 μL |
No. of Wells | 384 |
Catalog Number | Mfr. No. | Purity or Quality Grade | Packaging | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Purity or Quality Grade | Packaging | Price | Quantity | ||||
E951031003
|
Eppendorf™
951031003 |
PCR Clean (Non-sterile) | 5 Bags x 8 Plates |
Pack of 40 Each for $672.13
|
|
||||
05414219
|
Eppendorf™
951031402 |
PCR Clean (Non-sterile) | 10 Bags x 12 Plates |
Case of 120 Each for $1,790.00
|
|
||||
E951031101
|
Eppendorf™
951031101 |
Sterile | 5 Bags x 8 Plates |
Pack of 40 Each for $741.70
|
|
||||
05414220
|
Eppendorf™
951031500 |
Sterile | 10 Bags x 12 Plates |
Case of 120 Each for $1,992.83
|
|
||||
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications
No Barcode | |
Polypropylene | |
384 | |
127.8 x 85.5 x 25.1 mm |
Autoclavable | |
200 μL | |
Colorless |