missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Weighing Pan
This Weighing Pan is an accessory for Cubis™ II.
$444.80 - $453.14
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Reusable |
Shape | Round |
Sterility | Non-sterile |
Type | Weighing Pan |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
01-675-404
|
Sartorius
YWP093 |
50 mm |
Each for $453.14
|
|
|||||
01-675-403
|
Sartorius
YWP103 |
90 mm |
Each for $444.80
|
|
|||||
Description
- Cubis™ II Accessory
Specifications
Not Autoclavable | |
Round | |
Weighing Pan |
Reusable | |
Non-sterile | |
Cubis II |