missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis II MTS Balance
The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a comprehensive range of accessories allows the individual adaptation of the Cubis™ II balance to all weighing tasks.
Supplier: Sartorius MCE8202S0MTS
Description
- Leading performance.
- Monolithical weighing system, integrated climate sensors, individual sample holders
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling
- The modular weighing system Cubis™ II can be individually configured from different components.
Specifications
D-sub connector, 9-pin | |
8200 g | |
10 mg | |
Cubis II MTS Balance | |
Balance | |
Class II |
MCE Display with factory-installed essential weighing applications | |
Color Touchscreen | |
Die-cast Aluminum, Plastic, Optiwhite Float Glass and Stainless Steel | |
1 second | |
00 to 240 VAC (±10%) |