missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II 66S High-Capacity Essential Micro Balance
The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.
$70361.68 - $71787.28
Specifications
Connection Type | USB A, USB B, USB C |
---|---|
Capacity | 61 g |
Display Type | Color TFT Touchscreen |
Readability | 0.001 mg |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
01-675-435
|
Sartorius
MCE66S3S00D |
Standard Configuration with Draft Shield |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-675-432
|
Sartorius
MCE66S3S00DMDS |
MDS Configuration with Draft Shield |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-675-433
|
Sartorius
MCE66S3S00DION |
ION Configuration with Draft Shield |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-675-434
|
Sartorius
MCE66S3S00DHWL |
HWL Configuration with Draft Shield |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
USB A, USB B, USB C | |
Color TFT Touchscreen | |
Stainless Steel | |
Micro Balance | |
No |
61 g | |
0.001 mg | |
3.5 sec. | |
100/240 V |