missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers
Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.
Supplier: Thermo Scientific™ 4000332
Description
Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.
Frames (liquid)
- 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
- 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
- 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
- 500mL bag capacity, Gambro DF-200, holds 4 canisters
- 700mL bag capacity, Gambro DF-700, holds 4 canisters
Canisters
- 50mL bag capacity, Fenwal 4R9951, swing arm canister
- 250mL bag capacity, Fenwal 4R5461, sliding canister
- 500mL bag capacity, Fenwal 4R5462, sliding canister
- 500mL bag capacity, Gambro DF-200, sliding canister
- 500mL bag capacity, Gambro DF-200, swing arm canister
- 700mL bag capacity, Gambro DF-700, sliding arm canister
- 700mL bag capacity, Gambro DF-700, swing arm canister
Platform Dividers
- 50mL Fenwal 4R9951 for frames and canisters
- 250mL Fenwal 4R5461 for frames and canisters
- 500mL Fenwal 4R5462 for frames and canisters
- 500mL Gambro DF-200 for frames and canisters
- 700mL Gambro DF-700 for frames and canisters
Specifications
Canister | |
Sliding | |
Gambro DF-200 Bags (500 mL) |
700 mL | |
CryoPlus 1, 2, 3, 4 |