missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Gloves - Wrist Length
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
$807.22 - $916.00
Specifications
Description | Wrist Length |
---|---|
Color | Blue |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
15-466-306
|
Thermo Scientific™
189573 |
Small |
Each for $863.42
|
|
|||||
15-466-307
|
Thermo Scientific™
189574 |
Medium |
Each for $807.22
|
|
|||||
15-466-308
|
Thermo Scientific™
189575 |
Large |
Each for $916.00
|
|
|||||
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes
Specifications
Wrist Length | |
Handling Samples from Ultra Low Temperature and Cryogenic Storage | |
30.5 cm |
Blue | |
12 in. |