missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Aprons
Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.
$1235.49 - $1585.85
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-807-666
|
Thermo Scientific™
189451 |
Small |
Each for $1,235.49
|
|
|||||
13-262-791
|
Thermo Scientific™
189452 |
Medium |
Each for $1,585.85
|
|
|||||
Description
Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.
- Small: 36 in. (91.4cm)
- Medium: 42 in. (106.7cm)
- Large: 48 in. (121.9cm)
- Warranty varies by country, please contact us for details
Specifications
Cryogenic Apron | |
Blue |