missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ SureGrip™ ESD Shoe Covers
Anti-skid shoe covers with serged seams are conductive for ESD concerning environments.
$236.09 - $244.74
Specifications
Material | SureGrip™ |
---|---|
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
19-166-975
|
AlphaProTech
SH12522B |
Universal | White |
Case of 300 Each for $236.09
|
|
||||
19-166-976
|
AlphaProTech
SH12523B |
X-Large | Black |
Case of 300 Each for $244.74
|
|
||||
Description
- Constructed of SureGrip proprietary material with ESD properties
- Inherently non-skid bottom
- Elastic cuff with serged seams
- Sizes universal or x-large with thread colors to provide size identification
Specifications
SureGrip™ | |
Single-use | |
Elastic Ankle | |
ESD Conductive | |
Conductive | |
Controlled Environments Shoe Covers |
Blue | |
Non-sterile | |
Non-skid | |
Serged | |
150 Pairs/Cs. |