missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Craft Knife
Features durable handle, cross-hatched grip, and no-roll design with safety cap. Finger-friendly™ blade is made from advanced ceramics
$30.75 - $30.75
Specifications
Product Type | Craft Knife |
---|---|
Handle Type | Fixed blade, No-roll handle with cross-hatch grip |
Material | GFN, Brass, Polypropylene, Zirconium Oxide |
For Use With (Application) | Safety Cutting |
Includes | 1 ceramic straight-edge rounded-tip blade |
Description
- Blade type: straight edge, rounded tip
- Handle type: fixed position
- No-roll handle with cross-hatch grip
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade
- Includes one 10518 straight-edge, rounded-tip blade
- Ambidextrous design
- No-tool blade change
- Fewer blade changes = fewer injuries
Specifications
Craft Knife | |
GFN, Brass, Polypropylene, Zirconium Oxide | |
1 ceramic straight-edge rounded-tip blade |
Fixed blade, No-roll handle with cross-hatch grip | |
Safety Cutting | |
1 Ea. |